#6-32, 0.020" to 0.080", Zinc Steel Knurled Flanged Rivet Nut, 100 pk.

FABORY| Zoro #: G2439157| Mfr #: 5NNL1

$15.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.020" to 0.080"
Head Height: 0.032"
Item: Rivet Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2439157 Mfr #: 5NNL1
Grip Range: 0.020" to 0.080"Head Height: 0.032"
Item: Rivet NutFlange Dia.: 0.392"
Length: 0.422"Nut Type: Knurled Flanged
Thread Size: 6-32Package Quantity: 100
Drill Size: 17/64"Hole Size: 0.265"
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Dia.: 0.392"
Material: steelFinish: zinc
Body Dia.: 0.264"Country of Origin (subject to change): China

Description

Rivet Nut, Nut Type Knurled Flanged, Steel, Finish Zinc, Thread Size 6-32, Length 0.422 In., Grip Range 0.020 In. to 0.080 In., Drill Size 17/64 In., Hole Size 0.265 In., Head Height 0.032 In., Head Dia. 0.392 In., Body Dia. 0.264 In., Flange Dia. 0.392 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 100

Reviews