KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M4 x 0.70, 0.019" to 0.079", Zinc Steel Knurled Flanged Rivet Nut, 100 pk.

FABORY| Zoro #: G1287212| Mfr #: 5NNL5

$18.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M4x0.70
Flange Dia.: 0.390"
Head Dia.: 0.390"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1287212 Mfr #: 5NNL5
Thread Size: M4x0.70Flange Dia.: 0.390"
Head Dia.: 0.390"Finish: zinc
Body Dia.: 0.260"Head Height: 0.030"
Drill Size: 17/64"Hole Size: 0.260"
Item: Rivet NutLength: 0.458"
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsPackage Quantity: 100
Nut Type: Knurled FlangedMaterial: steel
Grip Range: 0.019" to 0.079"Country of Origin (subject to change): China

Description

Rivet Nut, Nut Type Knurled Flanged, Steel, Finish Zinc, Thread Size M4x0.70, Length 0.458 In., Grip Range 0.019 In. to 0.079 In., Drill Size 17/64 In., Hole Size 0.260 In., Head Height 0.030 In., Head Dia. 0.390 In., Body Dia. 0.260 In., Flange Dia. 0.390 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 100

Reviews