Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#10-32, 0.020" to 0.130", Zinc Steel Knurled Flanged Rivet Nut, 100 pk.
  • Zoro #: G0271415
  • Mfr #: U69135.019.0131
$22.22 ($0.22/unit)
  • Basic Material: Steel
  • Open End/Closed End: Open End
  • Flange Dia.: 0.413"
See full product details
Orders over $50 ship free.

Fabory #U69135.019.0131 Specifications

  • Zoro #: G0271415
  • Mfr #: U69135.019.0131
Basic Material: Steel Open End/Closed End: Open End
Flange Dia.: 0.413" Drill Size: 19/64"
Head Dia.: 0.413" Dia./Thread Size: #10-32
Material: Steel Grip Range: 0.020" to 0.130"
Package Quantity: 100 Thread Size: #10-32
Item: Rivet Nut Finish: zinc
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads System of Measurement: Inch
Body Dia.: 0.295" Hole Size: 0.295"
Rivet Nut Type: Knurled Flanged Head Height: 0.040"
Length: 0.482" Nut Type: Knurled Flanged
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Rivet Nut, Inch, Steel, Open End, Rivet Nut Type Knurled Flanged, Dia./Thread Size #10-32, Length 0.482 In., Drill Size 19/64 In., Grip Range 0.020 In. to 0.130 In., Hole Size 0.295 In., Head Height 0.040 In., Head Dia. 0.413 In., Body Dia. 0.295 In., Flange Dia. 0.413 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 100

Reviews of Fabory #U69135.019.0131