M10 x 1.50, 0.150" to 0.312", Zinc Steel Knurled Flanged Rivet Nut, 20 pk.

FABORY| Zoro #: G2415777| Mfr #: 5NNN2

$20.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.150" to 0.312"
Head Height: 0.040"
Item: Rivet Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415777 Mfr #: 5NNN2
Grip Range: 0.150" to 0.312"Head Height: 0.040"
Item: Rivet NutFlange Dia.: 0.685"
Length: 0.808"Nut Type: Knurled Flanged
Thread Size: M10x1.50Package Quantity: 20
Drill Size: 17/32"Hole Size: 0.530"
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Dia.: 0.685"
Material: steelFinish: zinc
Body Dia.: 0.530"Country of Origin (subject to change): China

Description

Rivet Nut, Nut Type Knurled Flanged, Steel, Finish Zinc, Thread Size M10x1.50, Length 0.808 In., Grip Range 0.150 In. to 0.312 In., Drill Size 17/32 In., Hole Size 0.530 In., Head Height 0.040 In., Head Dia. 0.685 In., Body Dia. 0.530 In., Flange Dia. 0.685 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 20

Reviews