Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M10 x 1.50, 0.027" to 0.150", Zinc Steel Knurled Flanged Rivet Nut, 25 pk.

FABORY| Zoro #: G1003502| Mfr #: M69135.100.0150

$15.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.027" to 0.150"
Head Height: 0.040"
Item: Rivet Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003502 Mfr #: M69135.100.0150
Grip Range: 0.027" to 0.150"Head Height: 0.040"
Item: Rivet NutFlange Dia.: 0.685"
Length: 0.690"Nut Type: Knurled Flanged
Thread Size: M10x1.50Package Quantity: 25
Drill Size: 17/32"Hole Size: 0.530"
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Dia.: 0.685"
Material: steelFinish: zinc
Body Dia.: 0.530"Country of Origin (subject to change): China

Description

Rivet Nut, Nut Type Knurled Flanged, Steel, Finish Zinc, Thread Size M10x1.50, Length 0.690 In., Grip Range 0.027 In. to 0.150 In., Drill Size 17/32 In., Hole Size 0.530 In., Head Height 0.040 In., Head Dia. 0.685 In., Body Dia. 0.530 In., Flange Dia. 0.685 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 25

Reviews