#6-32, 0.080" to 0.130", Zinc Steel Knurled Flanged Rivet Nut, 50 pk.

FABORY| Zoro #: G1985821| Mfr #: 5NNP6

$8.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.080" to 0.130"
Head Height: 0.032"
Item: Rivet Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1985821 Mfr #: 5NNP6
Grip Range: 0.080" to 0.130"Head Height: 0.032"
Item: Rivet NutFlange Dia.: 0.392"
Length: 0.461"Nut Type: Knurled Flanged
Thread Size: 6-32Package Quantity: 50
Drill Size: 17/64"Hole Size: 0.265"
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Dia.: 0.392"
Material: steelFinish: zinc
Body Dia.: 0.264"Country of Origin (subject to change): China

Description

Rivet Nut, Nut Type Knurled Flanged, Steel, Finish Zinc, Thread Size 6-32, Length 0.461 In., Grip Range 0.080 In. to 0.130 In., Drill Size 17/64 In., Hole Size 0.265 In., Head Height 0.032 In., Head Dia. 0.392 In., Body Dia. 0.264 In., Flange Dia. 0.392 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 50

Reviews