BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M4 x 0.70, 0.080" to 0.130", Zinc Steel Knurled Flanged Rivet Nut, 50 pk.

FABORY| Zoro #: G1066493| Mfr #: 5NNR0

$9.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.080" to 0.130"
Head Height: 0.030"
Item: Rivet Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1066493 Mfr #: 5NNR0
Grip Range: 0.080" to 0.130"Head Height: 0.030"
Item: Rivet NutFlange Dia.: 0.392"
Length: 0.470"Nut Type: Knurled Flanged
Thread Size: M4x0.70Package Quantity: 50
Drill Size: 17/64"Hole Size: 0.265"
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Dia.: 0.392"
Material: steelFinish: zinc
Body Dia.: 0.264"Country of Origin (subject to change): China

Description

Rivet Nut, Nut Type Knurled Flanged, Steel, Finish Zinc, Thread Size M4x0.70, Length 0.470 In., Grip Range 0.080 In. to 0.130 In., Drill Size 17/64 In., Hole Size 0.265 In., Head Height 0.030 In., Head Dia. 0.392 In., Body Dia. 0.264 In., Flange Dia. 0.392 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 50

Reviews