Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rivet Washer, Zinc, Rnd, 1/4 x1/2 In, PK100

FABORY| Zoro #: G1843913| Mfr #: 5NNT8

$12.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Item: Rivet Washer
Thickness Tolerance: 0.052 to 0.060"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1843913 Mfr #: 5NNT8
Type: StandardItem: Rivet Washer
Thickness Tolerance: 0.052 to 0.060"Package Quantity: 100
For Use With: RivetsInside Dia.: 1/4"
Thickness: 0.056"Outside Dia.: 1/2"
Material: steelFinish: zinc
Shape: ROUNDCountry of Origin (subject to change): China

Description

Rivet Washer, Standard, Steel, Zinc Plated Finish, Round, Inside Dia. 1/4", Outside Dia. 1/2", Thickness 0.056", Thickness Tolerance 0.052 to 0.060", For Use With Rivets, Package Quantity 100

Reviews