KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

S Hook, 5/16 in. Opening, 1-3/4 in., PK10

FABORY| Zoro #: G2240016| Mfr #: U17381.000.0175

$9.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 29/32"
Overall Length: 1-3/4"
Hook Eye Inside H: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240016 Mfr #: U17381.000.0175
Width: 29/32"Overall Length: 1-3/4"
Hook Eye Inside H: 1/2"Wire Dia.: 0.188"
Hardware: Not includedWorking Load Limit: 40 lb.
Length: 1-3/4"Material: 18-8 (304) Stainless Steel
Hook Eye Inside W: 1/2"Opening Size: 5/16"
Item: S HookFinish: No Finish
Hook Opening: 5/16"Country of Origin (subject to change): Multiple

Description

S Hook, Material Stainless Steel, Wire Dia. 0.188 In., Hook Eye Inside H 1/2 In., Hook Eye Inside W 1/2 In., Opening Size 5/16 In., Width 29/32 In., Overall Length 1-3/4 In., Working Load Limit 40 lb., Package Quantity 10

Reviews