3/4" x 1-15/32" OD Zinc Plated Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 20 pk.

FABORY| Zoro #: G0993501| Mfr #: U38400.075.0001

$2.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Inside Dia.: 13/16"
Fits Bolt Sizes: 3/4"
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993501 Mfr #: U38400.075.0001
Washer Inside Dia.: 13/16"Fits Bolt Sizes: 3/4"
Fastener Finish: Zinc PlatedFor Use With: Screws and Bolts
Thickness Tolerance: 0.108-0.16"Package Quantity: 20
System of Measurement: InchWasher Outside Dia.: 1-15/32"
Washer Standards: ASME B18.22.1Washer Material Grade: Low Carbon
Application: Bearing Surface for Fasteners and FixturesThickness: 0.1406"
Washer Basic Material: SteelColor: Silver
Flat Washer Type: SAE Type A Narrow Flat WasherPackage Weight: 0.94
Country of Origin (subject to change): Multiple

Description

SAE Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 1-15/32 In., Thickness 0.1406 In., Thickness Tolerance 0.108-0.16 In., Color Silver, Washer Standards ANSI B18.22.1, Package Quantity 20

Reviews