Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16" x 11/16" OD Zinc Plated Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 100 pk.

  • Zoro #: G3303876
  • Mfr #: U38205.031.0001

$3.07 ($0.03/unit)

  • Item: SAE Washer
  • Washer Material Grade: Low Carbon
  • Fits Bolt Sizes: 5/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U38205.031.0001 Specifications

  • Zoro #: G3303876
  • Mfr #: U38205.031.0001
Item: SAE Washer Washer Material Grade: Low Carbon
Fits Bolt Sizes: 5/16" Package Weight: 0.49
For Use With: Screws and Bolts System of Measurement: Inch
Package Quantity: 100 Fastener Finish: Zinc
Thickness Tolerance: 0.051-0.08" Flat Washer Type: SAE Type A Narrow Flat Washer
Washer Inside Dia.: 11/32" Application: Bearing Surface for Fasteners and Fixtures
Washer Outside Dia.: 11/16" Washer Basic Material: Steel
Color: Silver Thickness: 0.0625"
Washer Standards: ASME B18.21.1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Take a look at the features for Fabory SAE Washer. Fits Bolt Sizes: 5/16", Flat Washer Type: SAE Type A Narrow Flat Washer, Thickness: 0.0625".

Reviews of Fabory #U38205.031.0001