#6 x 3/8" OD Zinc Plated Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 100 pk.

FABORY| Zoro #: G0952795| Mfr #: U38400.013.0001

$1.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Basic Material: Steel
Fastener Finish: Zinc Plated
Item: SAE Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0952795 Mfr #: U38400.013.0001
Washer Basic Material: SteelFastener Finish: Zinc Plated
Item: SAE WasherFlat Washer Type: SAE Type A Narrow Flat Washer
Washer Inside Dia.: 5/32"Thickness Tolerance: +/-0.015"
Washer Outside Dia.: 3/8"Washer Material Grade: Low Carbon
Package Quantity: 100For Use With: Screws and Bolts
Application: Bearing Surface for Fasteners and FixturesSystem of Measurement: Inch
Washer Standards: ASME B18.22.1Fits Bolt Sizes: #6
Thickness: 0.0469"Package Weight: 0.13 lb.
Rockwell Hardness: Rb 40 minCountry of Origin (subject to change): Multiple

Description

SAE Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes #6, Washer Inside Dia. 5/32 In., Washer Outside Dia. 3/8 In., Thickness 0.0469 In., Thickness Tolerance +/-0.015 In., Rockwell Hardness Rb 40 min, Washer Standards ASME/ANSI B18.22.1, Package Quantity 100

Reviews