7/16" x 59/64" OD Zinc Plated Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 50 pk.

FABORY| Zoro #: G1405862| Mfr #: U38400.043.0002

$2.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Inside Dia.: 15/32"
Fits Bolt Sizes: 7/16"
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1405862 Mfr #: U38400.043.0002
Washer Inside Dia.: 15/32"Fits Bolt Sizes: 7/16"
Fastener Finish: Zinc PlatedFor Use With: Screws and Bolts
Thickness Tolerance: 0.051-0.08"Package Quantity: 50
System of Measurement: InchWasher Outside Dia.: 59/64"
Washer Standards: ASME B18.22.1Washer Material Grade: Low Carbon
Application: Bearing Surface for Fasteners and FixturesThickness: 0.0625"
Washer Basic Material: SteelColor: Silver
Flat Washer Type: SAE Type A Narrow Flat WasherPackage Weight: 0.44
Country of Origin (subject to change): Multiple

Description

SAE Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 15/32 In., Washer Outside Dia. 59/64 In., Thickness 0.0625 In., Thickness Tolerance 0.051-0.08 In., Color Silver, Washer Standards ANSI B18.22.1, Package Quantity 50

Reviews