Safety Pin, 2 Wire Snap

FABORY| Zoro #: G1582393| Mfr #: 5VU49

$1.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.091"
Type: Double Wire Snap
Item: Safety Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1582393 Mfr #: 5VU49
Wire Dia.: 0.091"Type: Double Wire Snap
Item: Safety PinPin Dia.: 3/8"
Shank Length: 2-3/4"Usable Length: 2-1/2"
Overall Length: 3-1/16"Dia. Tolerance: +0.368/-0.373"
Wire Shape: SquareLength Tolerance: -0.250"
Material: steelFinish: zinc
Country of Origin (subject to change): India

Description

Safety Pin, Double Wire Snap, Steel, Zinc Plated Finish, 3/8 In Pin Diameter, +0.368/-0.373 In Dia Tolerance, 2 1/2 In Usable Length, -0.250 In Length Tolerance, 2 3/4 In Shank Length, 3 1/16 In Overall Length, 0.091 In Wire Dia, Square Wire Shape

Reviews