Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Safety Pin, 2 Wire Snap

  • Zoro #: G0678912
  • Mfr #: U39682.025.0250

$3.96

  • Material Grade: 18-8
  • Usable Length: 2-1/2"
  • Overall Length: 3"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Fabory #U39682.025.0250 Specifications

  • Zoro #: G0678912
  • Mfr #: U39682.025.0250
Material Grade: 18-8 Usable Length: 2-1/2"
Overall Length: 3" Finish: Plain
Wire Shape: Square Item: Safety Pin
Fastener Finish: Plain Shank Length: 2-3/4"
Type: Double Wire Snap Wire Dia.: 0.091"
Dia. Tolerance: +0.243/-0.248" Safety Pin Type: Double Wire Snap
Pin Dia.: 1/4" Length Tolerance: -0.250"
Basic Material: Stainless Steel Material: 18-8 Stainless Steel
Pin Item: Safety Pin Country of Origin (subject to change): Multiple

Description

Safety pins, lock pins, and snap safety pins all refer to a device that uses a spring mechanism and clasp to hold two items together. Take a look at the features for Fabory Safety Pin. Material: 18-8 Stainless Steel, Overall Length: 3", Finish: Plain.

Reviews of Fabory #U39682.025.0250