Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Safety Pin, 2 Wire Snap

  • Zoro #: G2953431
  • Mfr #: U39683.037.0137

$1.19

  • Length Tolerance: -0.250"
  • Pin Item: Safety Pin
  • Overall Length: 1-15/16"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Fabory #U39683.037.0137 Specifications

  • Zoro #: G2953431
  • Mfr #: U39683.037.0137
Length Tolerance: -0.250" Pin Item: Safety Pin
Overall Length: 1-15/16" Item: Safety Pin
Usable Length: 1-3/8" Dia. Tolerance: +0.368/-0.373"
Fastener Finish: Zinc Plated Wire Dia.: 0.091"
Type: Double Wire Snap Basic Material: Steel
Material: Steel Pin Dia.: 3/8"
Material Grade: Not Graded Finish: zinc
Safety Pin Type: Double Wire Snap Wire Shape: Round
Shank Length: 1-5/8" Country of Origin (subject to change): Multiple

Description

Safety pins are also available in packages and large quantities. Here are some important details for Fabory Safety Pin. Material: Steel, Overall Length: 1-15/16", Finish: zinc.

Reviews of Fabory #U39683.037.0137