Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Safety Pin, 3/4 Dia

FABORY| Zoro #: G2020505| Mfr #: 5VV10

$7.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.177"
Overall Length: 7-16/23"
Type: Coil Tension Snap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2020505 Mfr #: 5VV10
Wire Dia.: 0.177"Overall Length: 7-16/23"
Type: Coil Tension SnapItem: Safety Pin
Dia. Tolerance: +0.741/-0.746"Pin Dia.: 3/4"
Usable Length: 6"Material: steel
Finish: zincLength Tolerance: 0.125"
Country of Origin (subject to change): India

Description

Safety Pin, Coil Tension Snap, Steel, Finish ZincPin Dia. 3/4 In., Dia. Tolerance +0.741/-0.746 In., Usable Length 6 In., Length Tolerance 0.125 In.Overall Length 7-3/4 In., Wire Dia. 0.176 In.

Reviews