STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Safety Pin, 3/8 Dia

FABORY| Zoro #: G0279614| Mfr #: 5VU85

$2.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.091"
Overall Length: 3-11/16"
Type: Coil Tension Snap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279614 Mfr #: 5VU85
Wire Dia.: 0.091"Overall Length: 3-11/16"
Type: Coil Tension SnapItem: Safety Pin
Dia. Tolerance: +0.368/-0.373"Pin Dia.: 3/8"
Usable Length: 3"Material: steel
Finish: zincLength Tolerance: 0.125"
Country of Origin (subject to change): India

Description

Safety Pin, Coil Tension Snap, Steel, Zinc Plated, 3/8 In Pin Diameter, +0.368/-0.373 In Dia Tolerance, 3 In Usable Length, 0.125 In Length Tolerance, 3 11/16 In Overall Length

Reviews