Safety Pin, 5/8 Dia

FABORY| Zoro #: G1672623| Mfr #: U39681.062.0400

$6.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.177"
Overall Length: 5-3/4"
Type: Coil Tension Snap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672623 Mfr #: U39681.062.0400
Wire Dia.: 0.177"Overall Length: 5-3/4"
Type: Coil Tension SnapItem: Safety Pin
Dia. Tolerance: +0.616/-0.621"Pin Dia.: 5/8"
Usable Length: 4"Material: steel
Finish: zincLength Tolerance: 0.125"
Country of Origin (subject to change): Multiple

Description

Safety Pin, Coil Tension Snap, Steel, Finish ZincPin Dia. 5/8 In., Dia. Tolerance +0.616/-0.621 In., Usable Length 4 In., Length Tolerance 0.125 In.Overall Length 5-3/4 In., Wire Dia. 0.176 In.

Reviews