Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Safety Pin, Double Wire Snap, 1/4 In

  • Zoro #: G3045235
  • Mfr #: U39683.025.0250

$2.41

  • Material: Carbon Steel
  • Overall Length: 3-1/16"
  • Wire Dia.: 0.091"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Fabory #U39683.025.0250 Specifications

  • Zoro #: G3045235
  • Mfr #: U39683.025.0250
Material: Carbon Steel Overall Length: 3-1/16"
Wire Dia.: 0.091" Pin Item: Safety Pin
Material Grade: Not Graded Pilot Dia.: -
Fastener Finish: Zinc Plated Package Quantity: 1
Dia. Tolerance: +0.243/-0.248" Shank Length: 2-3/4"
Type: Double Wire Snap Item: Safety Pin
Safety Pin Type: Double Wire Snap Usable Length: 2-1/2"
Basic Material: Steel Wire Shape: Round
Finish: zinc Length Tolerance: -0.250"
Pin Dia.: 1/4" Country of Origin (subject to change): Multiple

Description

Your choice of safety pins will depend on the objects or surfaces you're using, among other considerations. Fabory Safety Pin include characteristics like: Material: Carbon Steel, Overall Length: 3-1/16", Finish: zinc.

Reviews of Fabory #U39683.025.0250