October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Safety Pin, Snap, Zinc, 1/4x1-3/4 L

  • Zoro #: G3427593
  • Mfr #: U39683.025.0175

$1.71

Details
  • Package Quantity: 1
  • Basic Material: Steel
  • Usable Length: 1-3/4"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U39683.025.0175 Specifications

  • Zoro #: G3427593
  • Mfr #: U39683.025.0175
Package Quantity: 1 Basic Material: Steel
Usable Length: 1-3/4" Item: Safety Pin
Overall Length: 2-5/16" Wire Dia.: 0.091"
Safety Pin Type: Double Wire Snap Fastener Finish: Zinc Plated
Wire Shape: Round Material: Low carbon steel
Length Tolerance: +0.020/-0.000" Pin Dia.: 1/4"
Pin Item: Safety Pin Type: Double Wire,Snap
Shank Length: 2" Dia. Tolerance: 0.240 to 0.250"
Finish: zinc Material Grade: Not Graded
Country of Origin (subject to change): Multiple

Description

Safety pins are also available in packages and large quantities. Fabory Safety Pin include characteristics like: Material: Low carbon steel, Overall Length: 2-5/16", Finish: zinc.

Reviews of Fabory #U39683.025.0175