Sckt Set Scr, Knurl Cup, 5/16-18x3/8, PK100

FABORY| Zoro #: G1997992| Mfr #: U07890.031.0037

$10.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.313"
Material: Alloy steel
Overall Length: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1997992 Mfr #: U07890.031.0037
Decimal Equivalent: 0.313"Material: Alloy steel
Overall Length: 3/8"Type: UNC
Point Type: Knurled CupRockwell Hardness: HRC 45-53
Package Quantity: 100System of Measurement: Inch
Class: 3ADrive Type: Hex Socket
Point Dia.: 0.156"Meets: ANSI/ASME B18.3
Drive Size: 5/32"Point Material: Alloy Steel
Finish: black oxideThread Size: 5/16-18
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Knurled Cup Point, Hex Socket, Drive Size 5/32 In, Thread Size 5/16-18, Decimal Equivalent 0.313 In, Overall Length 3/8 In, Point Dia 0.156 In, Class 3A, Rockwell Hardness HRC 48-52, Meets ANSI/ASME B18.3, Package Quantity 100

Reviews