Sckt Set Scrw, Flat, M4x0.70mmx10mm, PK50

FABORY| Zoro #: G2298247| Mfr #: M51240.040.0010

$12.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.157"
Material: A2 Stainless Steel
Overall Length: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298247 Mfr #: M51240.040.0010
Decimal Equivalent: 0.157"Material: A2 Stainless Steel
Overall Length: 10mmPoint Type: Flat
Package Quantity: 50System of Measurement: Metric
Class: 6gDrive Type: Hex Socket
Meets: DIN 913/ISO 4026Drive Size: 2mm
Finish: PlainThread Size: M4 x 0.70mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Flat Point, Hex Socket, Drive Size 2mm, Thread Size M4X0.70mm, Decimal Equivalent 0.157 In, Overall Length 10mm, Class 6g, Meets DIN 913/ISO 4026, Package 50

Reviews