Sckt Set Scrw, Flat, M8x1.25mmx20mm, PK10

FABORY| Zoro #: G0826865| Mfr #: M51240.080.0020

$2.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.315"
Material: A2 Stainless Steel
Overall Length: 20mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826865 Mfr #: M51240.080.0020
Decimal Equivalent: 0.315"Material: A2 Stainless Steel
Overall Length: 20mmType: MM (Metric)
Point Type: FlatRockwell Hardness: 96 HRB to 33 HRC
Package Quantity: 10System of Measurement: Metric
Class: 6gDrive Type: Hex Socket
Meets: DIN 913/ISO 4026Drive Size: 4mm
Finish: PlainThread Size: M8 x 1.25mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Flat Point, Hex Socket, Drive Size 4mm, Thread Size M8X1.25mm, Decimal Equivalent 0.315 In, Overall Length 20mm, Class 6g, Meets DIN 913/ISO 4026, Package 10

Reviews