STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Sckt Set Scrw, Knurl Cup, 10-32x1/2, PK100

FABORY| Zoro #: G0593266| Mfr #: U07891.019.0050

$9.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNF
Item: Socket Set Screw
Drive Size: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593266 Mfr #: U07891.019.0050
Type: UNFItem: Socket Set Screw
Drive Size: 3/32"Class: 3A
Thread Size: 10-32Package Quantity: 100
Temp. Range (F): -Overall Length: 1/2"
Material: Alloy steelHead Width: -
System of Measurement: InchPoint Material: Alloy Steel
Finish: black oxideDecimal Equivalent: 0.190"
Rockwell Hardness: HRC 45-53Drive Type: Hex Socket
Point Type: Knurled CupPoint Dia.: 0.095"
Meets: ANSI/ASME B18.3Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Knurled Cup Point, Hex Socket, Drive Size 3/32 In, Thread Size 10-32, Decimal Equivalent 0.190 In, Overall Length 1/2 In, Point Dia 0.095 In, Class 3A, Rockwell Hardness HRC 48-52, Meets ANSI/ASME B18.3, Package Quantity 100

Reviews