Sckt Set Scrw, Knurl Cup, 1/2-13x3/4, PK25

FABORY| Zoro #: G1063386| Mfr #: U07890.050.0075

$13.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.500"
Material: Alloy steel
Overall Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1063386 Mfr #: U07890.050.0075
Decimal Equivalent: 0.500"Material: Alloy steel
Overall Length: 3/4"Type: UNC
Point Type: Knurled CupRockwell Hardness: HRC 45-53
Package Quantity: 25System of Measurement: Inch
Class: 3ADrive Type: Hex Socket
Point Dia.: 0.250"Meets: ANSI/ASME B18.3
Drive Size: 1/4"Point Material: Alloy Steel
Finish: black oxideThread Size: 1/2-13
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Knurled Cup Point, Hex Socket, Drive Size 1/4 In, Thread Size 1/2-13, Decimal Equivalent 0.500 In, Overall Length 3/4 In, Point Dia 0.250 In, Class 3A, Rockwell Hardness HRC 48-52, Meets ANSI/ASME B18.3, Package Quantity 25

Reviews