Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sckt Set Scrw, Knurl Cup, 1/4-20x1/2, PK100

FABORY| Zoro #: G1176104| Mfr #: U07890.025.0050

$11.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.250"
Material: Alloy steel
Overall Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176104 Mfr #: U07890.025.0050
Decimal Equivalent: 0.250"Material: Alloy steel
Overall Length: 1/2"Type: UNC
Point Type: Knurled CupRockwell Hardness: HRC 45-53
Package Quantity: 100System of Measurement: Inch
Class: 3ADrive Type: Hex Socket
Point Dia.: 0.125"Meets: ANSI/ASME B18.3
Drive Size: 1/8"Point Material: Alloy Steel
Finish: black oxideThread Size: 1/4-20
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Knurled Cup Point, Hex Socket, Drive Size 1/8 In, Thread Size 1/4-20, Decimal Equivalent 0.250 In, Overall Length 1/2 In, Point Dia 0.125 In, Class 3A, Rockwell Hardness HRC 48-52, Meets ANSI/ASME B18.3, Package Quantity 100

Reviews