STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Sckt Set Scrw, Knurl Cup, 1/4-20x3/8, PK100

FABORY| Zoro #: G0631041| Mfr #: U07890.025.0037

$9.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNC
Item: Socket Set Screw
Drive Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0631041 Mfr #: U07890.025.0037
Type: UNCItem: Socket Set Screw
Drive Size: 1/8"Class: 3A
Thread Size: 1/4-20Package Quantity: 100
Temp. Range (F): -Overall Length: 3/8"
Material: Alloy steelHead Width: -
System of Measurement: InchPoint Material: Alloy Steel
Finish: black oxideDecimal Equivalent: 0.250"
Rockwell Hardness: HRC 45-53Drive Type: Hex Socket
Point Type: Knurled CupPoint Dia.: 0.125"
Meets: ANSI/ASME B18.3Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Knurled Cup Point, Hex Socket, Drive Size 1/8 In, Thread Size 1/4-20, Decimal Equivalent 0.250 In, Overall Length 3/8 In, Point Dia 0.125 In, Class 3A, Rockwell Hardness HRC 48-52, Meets ANSI/ASME B18.3, Package Quantity 100

Reviews