THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Sckt Set Scrw, Knurl Cup, 6-32x1/4, PK100

FABORY| Zoro #: G1069801| Mfr #: U07890.013.0025

$7.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.138"
Material: Alloy steel
Overall Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1069801 Mfr #: U07890.013.0025
Decimal Equivalent: 0.138"Material: Alloy steel
Overall Length: 1/4"Type: UNC
Point Type: Knurled CupRockwell Hardness: HRC 45-53
Package Quantity: 100System of Measurement: Inch
Class: 3ADrive Type: Hex Socket
Point Dia.: 0.069"Meets: ANSI/ASME B18.3
Drive Size: 1/16"Point Material: Alloy Steel
Finish: black oxideThread Size: 6-32
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Knurled Cup Point, Hex Socket, Drive Size 1/16 In, Thread Size 6-32, Decimal Equivalent 0.138 In, Overall Length 1/4 In, Point Dia 0.069 In, Class 3A, Rockwell Hardness HRC 48-52, Meets ANSI/ASME B18.3, Package Quantity 100

Reviews