Sckt Set Scrw, Knurl Cup, 6-32x1/8, PK100

FABORY| Zoro #: G1224255| Mfr #: U07890.013.0012

$8.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNC
Item: Socket Set Screw
Drive Size: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1224255 Mfr #: U07890.013.0012
Type: UNCItem: Socket Set Screw
Drive Size: 1/16"Class: 3A
Thread Size: 6-32Package Quantity: 100
Temp. Range (F): -Overall Length: 1/8"
Material: Alloy steelHead Width: -
System of Measurement: InchPoint Material: Alloy Steel
Finish: black oxideDecimal Equivalent: 0.138"
Rockwell Hardness: HRC 45-53Drive Type: Hex Socket
Point Type: Knurled CupPoint Dia.: 0.069"
Meets: ANSI/ASME B18.3Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Knurled Cup Point, Hex Socket, Drive Size 1/16 In, Thread Size 6-32, Decimal Equivalent 0.138 In, Overall Length 1/8 In, Point Dia 0.069 In, Class 3A, Rockwell Hardness HRC 48-52, Meets ANSI/ASME B18.3, Package Quantity 100

Reviews