STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Sckt Set Scrw, Knurl Cup, 8-32x1/8, PK100

FABORY| Zoro #: G2266451| Mfr #: U07890.016.0012

$11.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.164"
Material: Alloy steel
Overall Length: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2266451 Mfr #: U07890.016.0012
Decimal Equivalent: 0.164"Material: Alloy steel
Overall Length: 1/8"Type: UNC
Point Type: Knurled CupRockwell Hardness: HRC 45-53
Package Quantity: 100System of Measurement: Inch
Class: 3ADrive Type: Hex Socket
Point Dia.: 0.082"Meets: ANSI/ASME B18.3
Drive Size: 5/64"Point Material: Alloy Steel
Finish: black oxideThread Size: 8-32
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Knurled Cup Point, Hex Socket, Drive Size 5/64 In, Thread Size 8-32, Decimal Equivalent 0.164 In, Overall Length 1/8 In, Point Dia 0.082 In, Class 3A, Rockwell Hardness HRC 48-52, Meets ANSI/ASME B18.3, Package Quantity 100

Reviews