Sckt Set Scrw, Knurl Cup, 8-32x3/8, PK100

FABORY| Zoro #: G0733932| Mfr #: U07890.016.0037

$7.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNC
Item: Socket Set Screw
Drive Size: 5/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0733932 Mfr #: U07890.016.0037
Type: UNCItem: Socket Set Screw
Drive Size: 5/64"Class: 3A
Thread Size: 8-32Package Quantity: 100
Temp. Range (F): -Overall Length: 3/8"
Material: Alloy steelHead Width: -
System of Measurement: InchPoint Material: Alloy Steel
Finish: black oxideDecimal Equivalent: 0.164"
Rockwell Hardness: HRC 45-53Drive Type: Hex Socket
Point Type: Knurled CupPoint Dia.: 0.082"
Meets: ANSI/ASME B18.3Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Knurled Cup Point, Hex Socket, Drive Size 5/64 In, Thread Size 8-32, Decimal Equivalent 0.164 In, Overall Length 3/8 In, Point Dia 0.082 In, Class 3A, Rockwell Hardness HRC 48-52, Meets ANSI/ASME B18.3, Package Quantity 100

Reviews