Screw Eye, 11/32" x1-1/16", PK20

FABORY| Zoro #: G0244982| Mfr #: 1WBH1

$4.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc
Material: steel
Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0244982 Mfr #: 1WBH1
Finish: zincMaterial: steel
Width: 1/2"Eye Inside Dia.: 11/32"
Thread Length: 25/64"Overall Length: 1-1/16"
Item: Screw EyeCountry of Origin (subject to change): China

Description

Screw Eye, Eye Inside Dia. 11/32 In., Thread Length 25/64 In., Overall Length 1-1/16 In., Finish Zinc, Material Steel, Width 1/2 In., Package Quantity 20

Reviews