Screw Eye, 25/64" x1-1/2", PK20

FABORY| Zoro #: G1128346| Mfr #: 1WBG6

$6.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 21/32"
Thread Length: 15/32"
Overall Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1128346 Mfr #: 1WBG6
Width: 21/32"Thread Length: 15/32"
Overall Length: 1-1/2"Item: Screw Eye
Material: steelFinish: zinc
Eye Inside Dia.: 25/64"Country of Origin (subject to change): China

Description

Screw Eye, Large Eye, Material Steel, Zinc Finish, Overall Length 1-1/2 In, Eye Inside Dia 25/64 In, Thread Length 15/32 In, Wire Dia 1/8 In, Package Quantity 20

Reviews