Screw Eye, 5/32" x5/8", PK20

FABORY| Zoro #: G1330777| Mfr #: 1WBF4

$1.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/4"
Thread Length: 17/64"
Overall Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1330777 Mfr #: 1WBF4
Width: 1/4"Thread Length: 17/64"
Overall Length: 5/8"Item: Screw Eye
Material: steelFinish: zinc
Eye Inside Dia.: 5/32"Country of Origin (subject to change): China

Description

Screw Eye, Small Eye, Material Steel, Zinc Finish, Overall Length 5/8 In, Eye Inside Dia 5/32 In, Thread Length 17/64 In, Wire Dia 3/64 In, Package Quantity 20

Reviews