Screw Eye, 5/8" x2-5/16", PK20

FABORY| Zoro #: G1060911| Mfr #: U17210.062.0231

$7.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-7/64"
Thread Length: 55/64"
Overall Length: 2-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060911 Mfr #: U17210.062.0231
Width: 1-7/64"Thread Length: 55/64"
Overall Length: 2-5/16"Item: Screw Eye
Material: steelFinish: zinc
Eye Inside Dia.: 5/8"Country of Origin (subject to change): Multiple

Description

Screw Eye, Small Eye, Material Steel, Zinc Finish, Overall Length 2-5/16 In, Eye Inside Dia 5/8 In, Thread Length 7/8 In, Wire Dia 15/64 In, Package Quantity 20

Reviews