THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Screw, Thd Cut, 10-24x3/4 In, PK100

FABORY| Zoro #: G2016804| Mfr #: 1HA22

$8.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: F
Material: Case Hardened Steel
Head Type: Hex Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2016804 Mfr #: 1HA22
Type: FMaterial: Case Hardened Steel
Head Type: Hex WasherSystem of Measurement: Inch
Head Dia.: 0.312"-0.305"Drive Type: Slotted
Package Quantity: 100Length: 3/4"
Finish: zinc platedThread Size: 10-24
Head Angle (Deg.): 0.414"-0.384"Head Height: 0.120"-0.105"
Meets/Exceeds: ASME B18.6.3-2010Driver Size: 5/16"
Country of Origin (subject to change): China

Description

Thread Cutting Screw, F, Head Type Hex Washer, Thread Size 10-24, Length 3/4 In., Case Hardened Steel, Finish Zinc Plated, Drive Type Slotted, Driver Size 5/16 In., Head Dia. 0.312 In.-0.305 In., Head Height 0.120 In.-0.105 In., Head Angle (Deg.) 0.414 In.-0.384 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews