Skip to Main Content
customer-service Help
Fabory

Screw, Thd Cut, 10-32x1/2 In, PK100

Fabory Screw, Thd Cut, 10-32x1/2 In, PK100 U27101.019.0051
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.11 ($0.08/unit)
  • Type: F
  • Head Type: Pan
  • Drive Type: Phillips
See full product details
Orders over $75 ship free.
Total: $8.11

Fabory #U27101.019.0051 Specifications

  • Type: F
  • Head Type: Pan
  • Drive Type: Phillips
  • Thread Size: #10-32
  • Material: Case Hardened Steel
  • Finish: zinc plated
  • Length: 1/2 in
  • System of Measurement: Inch
  • Head Height: 0.116 in
  • Meets/Exceeds: ASME B18.6.3-2010
  • Package Quantity: 100
  • Item: Thread Cutting Screw
  • Driver Size: #2
  • Head Dia.: 0.362 to 0.333 in
  • Dia./Thread Size: #10-32
  • Length (Straight Wireway): 1/2 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Thread Cutting Screw, F, Head Type Pan, Thread Size 10-32, Length 1/2 In., Case Hardened Steel, Finish Zinc Plated, Drive Type Phillips, Driver Size #2, Head Dia. 0.362 In.-0.333 In., Head Height 0.116 In. (Ref), Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Fabory #U27101.019.0051