Screw, Thd Cut, 10-32x5/8 In L, PK100

FABORY| Zoro #: G1910386| Mfr #: 1WU50

$9.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3-2010
Type: F
Item: Thread Cutting Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910386 Mfr #: 1WU50
Meets/Exceeds: ASME B18.6.3-2010Type: F
Item: Thread Cutting ScrewDriver Size: #2
Length: 5/8"Thread Size: 10-32
Package Quantity: 100Application: For Thread Cutting
Head Dia.: 0.373"-0.357"Material: 410 Stainless Steel
System of Measurement: InchHead Type: Pan
Head Height: 0.133"-0.122"Finish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Taiwan

Description

Thread Cutting Screw, Type F, Pan Head, 410 Hardened Stainless Steel, Plain, Size 10-32, Length 5/8 In, Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.110 In, For Thread Cutting, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews