Skip to Main Content
customer-service Help
Fabory

Screw, Thd Cut, 1/4-20x1 1/2L, PK100

Fabory Screw, Thd Cut, 1/4-20x1 1/2L, PK100 U31291.025.0150
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.16 ($0.23/unit)
  • Type: F
  • Head Type: Flat
  • Drive Type: Star
See full product details
Orders over $75 ship free.
Total: $23.16

Fabory #U31291.025.0150 Specifications

  • Type: F
  • Head Type: Flat
  • Drive Type: Star
  • Thread Size: 1/4"-20
  • Material: Case Hardened Steel
  • Finish: Black Phosphate
  • Length: 1 1/2 in
  • System of Measurement: Inch
  • Driver Size: T30
  • Dia./Thread Size: 1/4"-20
  • Head Height: 0.153 in
  • Head Angle (Deg.): 82-80
  • Head Dia.: 0.477 to 0.442 in
  • Package Quantity: 100
  • Item: Thread Cutting Screw
  • Meets/Exceeds: ASME B18.6.3-2010
  • Length (Straight Wireway): 1 1/2 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Thread Cutting Screw, F, Head Type Flat, Thread Size 1/4-20, Length 1 1/2 in, Case Hardened Steel, Finish Black Phosphate, Drive Type Star, Driver Size T30, Head Dia. 0.477 to 0.442 in, Head Height 0.153 in, Head Angle (Deg.) 82-80, Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews of Fabory #U31291.025.0150