Skip to Main Content
customer-service Help
Fabory

Screw, Thd Cut, 1/4-20x1 In L, PK25

Fabory Screw, Thd Cut, 1/4-20x1 In L, PK25 U67021.025.0100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.98 ($0.24/unit)
  • Type: F
  • Head Type: Hex Washer
  • Drive Type: Slotted
See full product details
Orders over $75 ship free.
Total: $5.98

Fabory #U67021.025.0100 Specifications

  • Type: F
  • Head Type: Hex Washer
  • Drive Type: Slotted
  • Thread Size: 1/4"-20
  • Material: Case Hardened Steel
  • Finish: zinc plated
  • Length: 1 in
  • System of Measurement: Inch
  • Item: Thread Cutting Screw
  • Package Quantity: 25
  • Meets/Exceeds: ASME B18.6.3-2010
  • Head Dia.: 0.375 to 0.367 in
  • Dia./Thread Size: 1/4"-20
  • Driver Size: 3/8 in
  • Head Height: 0.190 to 0.172 in
  • Head Angle (Deg.): 0.520 to 0.480 in
  • Length (Straight Wireway): 1 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Zoro's thread forming and cutting screws vary by length, diameter, thread size, head and drive type, and package size. Take a look at the features for Fabory Thread Cutting Screw. Length: 1", Material: Case Hardened Steel, Head Type: Hex Washer.

Reviews of Fabory #U67021.025.0100