Skip to Main Content
customer-service Help
Fabory

Screw, Thd Cut, 1/4-20x1/2 In, PK50

Fabory Screw, Thd Cut, 1/4-20x1/2 In, PK50 U67021.025.0050
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.68 ($0.13/unit)
  • Type: F
  • Head Type: Hex Washer
  • Drive Type: Slotted
See full product details
Orders over $75 ship free.
Total: $6.68

Fabory #U67021.025.0050 Specifications

  • Type: F
  • Head Type: Hex Washer
  • Drive Type: Slotted
  • Thread Size: 1/4"-20
  • Material: Case Hardened Steel
  • Finish: zinc plated
  • Length: 1/2 in
  • System of Measurement: Inch
  • Meets/Exceeds: ASME B18.6.3-2010
  • Package Quantity: 50
  • Driver Size: 3/8 in
  • Head Dia.: 0.375 to 0.367 in
  • Item: Thread Cutting Screw
  • Dia./Thread Size: 1/4"-20
  • Head Height: 0.190 to 0.172 in
  • Head Angle (Deg.): 0.520 to 0.480 in
  • Length (Straight Wireway): 1/2 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Thread Cutting Screw, F, Head Type Hex Washer, Thread Size 1/4-20, Length 1/2 In., Case Hardened Steel, Finish Zinc Plated, Drive Type Slotted, Driver Size 3/8 In., Head Dia. 0.375 In.-0.367 In., Head Height 0.190 In.-0.172 In., Head Angle (Deg.) 0.520 In.-0.480 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 50

Reviews of Fabory #U67021.025.0050