Screw, Thd Cut, 1/4-20x2 In L, PK100

FABORY| Zoro #: G0981757| Mfr #: 6YE73

$27.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3-2010
Type: F
Item: Thread Cutting Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0981757 Mfr #: 6YE73
Meets/Exceeds: ASME B18.6.3-2010Type: F
Item: Thread Cutting ScrewDriver Size: T30
Length: 2"Thread Size: 1/4-20
Package Quantity: 100Head Dia.: 0.477"-0.442"
Material: Case Hardened SteelSystem of Measurement: Inch
Head Type: FlatHead Height: 0.153" (Ref)
Finish: Black PhosphateHead Angle (Deg.): 82-80
Drive Type: StarCountry of Origin (subject to change): China

Description

Thread Cutting Screw, Flat Head, Star, Hardened Steel, Size 1/4-20, Length 2 In, Driver Size T30, Head Diameter 0.520 In, Head Height 0.160 In, Head Angle 82 Deg, Finish Black Phosphate, Application Install Wood Floor Into Truck Trailers, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews