Skip to Main Content
customer-service Help
Fabory

Screw, Thd Cut, 1/4-20x3/4 In, PK50

Fabory Screw, Thd Cut, 1/4-20x3/4 In, PK50 U67021.025.0075
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.14 ($0.14/unit)
  • Type: F
  • Head Type: Hex Washer
  • Drive Type: Slotted
See full product details
Orders over $75 ship free.
Total: $7.14

Fabory #U67021.025.0075 Specifications

  • Type: F
  • Head Type: Hex Washer
  • Drive Type: Slotted
  • Thread Size: 1/4"-20
  • Material: Case Hardened Steel
  • Finish: zinc plated
  • Length: 3/4 in
  • System of Measurement: Inch
  • Head Angle (Deg.): 0.520 to 0.480 in
  • Item: Thread Cutting Screw
  • Dia./Thread Size: 1/4"-20
  • Meets/Exceeds: ASME B18.6.3-2010
  • Driver Size: 3/8 in
  • Package Quantity: 50
  • Head Dia.: 0.375 to 0.367 in
  • Head Height: 0.190 to 0.172 in
  • Length (Straight Wireway): 3/4 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Thread forming and cutting screws allow for quick insertion and provide strong connections. Here are some important details for Fabory Thread Cutting Screw. Length: 3/4", Material: Case Hardened Steel, Head Type: Hex Washer.

Reviews of Fabory #U67021.025.0075