Skip to Main Content
customer-service Help
Fabory

Screw, Thd Cut, 5/16-18x2 In L, PK50

Fabory Screw, Thd Cut, 5/16-18x2 In L, PK50 U31291.031.0200
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.80 ($0.36/unit)
  • Type: F
  • Head Type: Flat
  • Drive Type: Star
See full product details
Orders over $75 ship free.
Total: $17.80

Fabory #U31291.031.0200 Specifications

  • Type: F
  • Head Type: Flat
  • Drive Type: Star
  • Thread Size: 5/16"-18
  • Material: Case Hardened Steel
  • Finish: Black Phosphate
  • Length: 2 in
  • System of Measurement: Inch
  • Package Quantity: 50
  • Driver Size: T40
  • Head Angle (Deg.): 82-80
  • Head Height: 0.191 in
  • Item: Thread Cutting Screw
  • Meets/Exceeds: ASME B18.6.3-2010
  • Head Dia.: 0.597 to 0.556 in
  • Dia./Thread Size: 5/16"-18
  • Length (Straight Wireway): 2 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Thread Cutting Screw, F, Head Type Flat, Thread Size 5/16-18, Length 2 in, Case Hardened Steel, Finish Black Phosphate, Drive Type Star, Driver Size T40, Head Dia. 0.597 to 0.556 in, Head Height 0.191 in, Head Angle (Deg.) 82-80, Meets/Exceeds ASME B18.6.3-2010, Package Quantity 50

Reviews of Fabory #U31291.031.0200