Screw, Thd Cut, 6-32x3/8 In L, PK100

FABORY| Zoro #: G2024775| Mfr #: 1WU20

$4.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3-2010
Type: F
Item: Thread Cutting Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024775 Mfr #: 1WU20
Meets/Exceeds: ASME B18.6.3-2010Type: F
Item: Thread Cutting ScrewDriver Size: #2
Length: 3/8"Thread Size: 6-32
Package Quantity: 100Application: For Thread Cutting
Head Dia.: 0.270"-0.256Material: 410 Stainless Steel
System of Measurement: InchHead Type: Pan
Head Height: 0.097"-0.087"Finish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Taiwan

Description

Thread Cutting Screw, Type F, Pan Head, 410 Hardened Stainless Steel, Plain, Size 6-32, Length 3/8 In, Phillips, Driver Size #2, Head Diameter 0.270 In, Head Height 0.082 In, For Thread Cutting, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews