KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw, Thd Cut, 8-32x1/2 In L, PK100

FABORY| Zoro #: G0889743| Mfr #: U27102.016.0050

$6.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: F
Thread Size: 8-32
Head Height: 0.115" to 0.105"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0889743 Mfr #: U27102.016.0050
Type: FThread Size: 8-32
Head Height: 0.115" to 0.105"Finish: Plain
Meets/Exceeds: ASME B18.6.3-2010Head Dia.: 0.322"-0.306"
Item: Thread Cutting ScrewLength: 1/2"
Drive Type: PhillipsApplication: For Thread Cutting
Package Quantity: 100Head Type: Pan
System of Measurement: InchDriver Size: #2
Material: 410 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Thread Cutting Screw, Type F, Pan Head, 410 Hardened Stainless Steel, Plain, Size 8-32, Length 1/2 In, Phillips, Driver Size #2, Head Diameter 0.322 In, Head Height 0.096 In, For Thread Cutting, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews