Self Drill Screw, 8-18 x 1" L, PK 200

FABORY| Zoro #: G2079147| Mfr #: U29580.016.0100

$6.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: SAE J78
Type: Self Drilling
Item: Self Drilling Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2079147 Mfr #: U29580.016.0100
Meets/Exceeds: SAE J78Type: Self Drilling
Item: Self Drilling ScrewHead Color: Standard
Drill Point Size: #2Length: 1"
Thread Size: #8-18Driver Size: #2
Application: For Attaching Variety of Materials to Stud FramingHead Dia.: 0.380"
Material: Case Hardened SteelSystem of Measurement: Inch
Head Type: K-LathHead Height: 0.113"
Finish: Zinc-PlatedDrill Point Length: 0.137"
Washer O.D.: 0.380"Drive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Self Drilling Screw, Self Drilling, Head Type K-Lath, Thread Size 8-18, Head Color Standard, Length 1 In., Case Hardened Steel, Zinc-Plated Finish, Drive Type Phillips, Driver Size #2, Head Dia. 0.380 In., Head Height 0.113 In., Washer O.D. 0.380 In., Drill Point Size #2, Drill Point Length 0.137 In., For Attaching Variety of Materials to Stud Framing, Meets/Exceeds SAE J78, Package Quantity 200

Reviews