Self Drill Screw, 8-18 x 3/4" L, PK 200

FABORY| Zoro #: G1415197| Mfr #: U29580.016.0075

$5.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Point Size: #2
Type: Self Drilling
Thread Size: #8-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415197 Mfr #: U29580.016.0075
Drill Point Size: #2Type: Self Drilling
Thread Size: #8-18Head Height: 0.113"
Finish: Zinc-PlatedMeets/Exceeds: SAE J78
Washer O.D.: 0.380"Head Dia.: 0.380"
Drill Point Length: 0.137"Item: Self Drilling Screw
Length: 3/4"Drive Type: Phillips
Application: For Attaching Variety of Materials to Stud FramingHead Color: Standard
Head Type: K-LathSystem of Measurement: Inch
Driver Size: #2Material: Case Hardened Steel
Country of Origin (subject to change): Multiple

Description

Self Drilling Screw, Self Drilling, Head Type K-Lath, Thread Size 8-18, Head Color Standard, Length 3/4 In., Case Hardened Steel, Zinc-Plated Finish, Drive Type Phillips, Driver Size #2, Head Dia. 0.380 In., Head Height 0.113 In., Washer O.D. 0.380 In., Drill Point Size #2, Drill Point Length 0.137 In., For Attaching Variety of Materials to Stud Framing, Meets/Exceeds SAE J78, Package Quantity 200

Reviews