Self Drilling Screw, #12-14, 1" L, PK 100

FABORY| Zoro #: G0422843| Mfr #: U31810.021.0100

$6.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Self Drilling
Material: Hardened steel
Head Type: Hex Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0422843 Mfr #: U31810.021.0100
Type: Self DrillingMaterial: Hardened steel
Head Type: Hex WasherSystem of Measurement: Inch
Drill Point Length: 0.353"Drive Type: Hex
Drill Point Size: #3Driver Size: 5/16"
Head Color: StandardLength: 1"
Finish: Zinc-PlatedThread Size: #12-14
Head Height: 0.155"-0.139"Meets/Exceeds: SAE J78/IFI 113
Country of Origin (subject to change): Multiple

Description

Self Drilling Screw, Self Drilling, Head Type Hex Washer, Thread Size #12-14, Head Color Standard, Length 1 In., Hardened Steel, Zinc-Plated Finish, Drive Type Hex, Driver Size 5/16 In., Head Height 0.155 In.-0.139 In., Washer O.D. 0.432 In.-0.398 In., Drill Point Size #3, Drill Point Length 0.353 In., Meets/Exceeds SAE J78/IFI 113, Package Quantity 100

Reviews